Shop All Push Button Accessories
Schneider Electric
Legend Ring, Yellow/Yellow, Round
Mfr # ZBY9W3B101
Zoro # G3458428
product price: $66.68
/ea
$66.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Mushroom Head Pushbuttons
- Legend/Background Color No Legend
- Material Plastic
- Height 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY9W3B101
- Zoro # G3458428
- Country of Origin Indonesia
- Category Push Button Accessories
Dimensions
Height | 60 mm |
Width | 9.3 mm |
Diameter | 60 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Diameter | 2 3/8 in |
Manufacturer Warranty Length | 18 mo |
Label Dimensions | Ø 60 mm |
Description
Legend Ring, Round, Legend Not Applicable, For Use With Mushroom Head Pushbuttons, Legend/Background Color No Legend, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (TDX100C120/240)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO360)
- WIEGMANN Polycarbonate Enclosure, 12 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P121006CHQR)
- DAYTON Circuit Breaker, NDB2-63 B1/1 Series 1A, 1 Pole, 277V AC, B Curve (5ZUV8)
- SCHNEIDER ELECTRIC Mounting Base, F/16mm Push Buttons (ZB6Y009)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, blue, 22mm, spring return, booted, unmarked (ZB5AP6)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA983)
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- Schneider Electric Push Buttons & Indicators