Shop All Push Button Accessories
Schneider Electric
Legend Ring, Yellow/Yellow, Round
Mfr # ZBY9W2B140
Zoro # G3571855
$28.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Legend/Background Color No Legend
- Material Plastic
- Height 60 mm
- Width 9.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY9W2B140
- Zoro # G3571855
- Country of Origin Indonesia
- Category Push Button Accessories
Dimensions
Height | 60 mm |
Width | 9.3 mm |
Diameter | 60 mm |
Manufacturer Warranty Length | 18 mo |
Overall Diameter | 2 3/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Label Dimensions | Ø 60 mm |
Description
Legend Ring, Round, Legend Not Applicable, Legend/Background Color No Legend, Material Plastic, Height 60 mm, Width 9.3 mm, Diameter 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless steel Enclosure, 8 in H, 6 in D, NEMA 4; 4X; 12; 13, Screw On (WA080806GSCSS)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- RACO Electrical Box, 113.3 cu in, Data Box, 3 Gang, Steel, Rectangular (263)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11592301)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2364)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DLH-B)
- Schneider Electric Push Buttons & Indicators