Shop All Push Button Accessories
Schneider Electric
Legend Plate, Yellow/Yellow, Round
Mfr # ZBY9121
Zoro # G3467546
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- For Use With Emergency Switching Off Pushbuttons
- Legend/Background Color No Legend
- Material Plastic
- Diameter 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY9121
- Zoro # G3467546
- UPC # 785901284352
- Country of Origin Hungary
- Category Push Button Accessories
Dimensions
Diameter | 60 mm |
Operator Size | 22 mm |
Label Dimensions | Ø 60 mm |
Overall Diameter | 2 3/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Legend Plate |
Shape | Round |
For Use With | Emergency Switching Off Pushbuttons |
Legend/Background Color | No Legend |
Material | Plastic |
Standards | EN/IEC 60204-1 |
Product Type | Legend Plate |
Product Or Component Type | blank legend |
Accessory / Separate Part Type | legend |
Marking | unmarked yellow |
Accessory / Separate Part Category | marking accessories |
Background Color | Yellow |
Legend Color | Yellow |
Compatible with Series | XB4, XB5 |
Keyway Type | Tab |
Description
Legend Plate, Round, Legend Not Applicable, For Use With Emergency Switching Off Pushbuttons, Legend/Background Color No Legend, Material Plastic, Diameter 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- GE Thermal Unit, 45.00 to 45.00A (CR123C460B)
- SQUARE D Circuit Breaker, 9080GCB Series 15A, 1 Pole, 250V AC (9080GCB150)
- MIDWEST FASTENER Plastic Fan Push Switches 2PK (65203)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- Schneider Electric Switches