Shop All Push Button Accessories
Schneider Electric
Legend Plate, Start, White/Black
Mfr # ZBY2303
Zoro # G6129487
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With Plastic and Chrome Operators
- Legend Start
- Legend/Background Color White/Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY2303
- Zoro # G6129487
- UPC # 785901372882
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Overall Height | 1 5/8 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 3/16 in |
Description
Legend Plate, Rectangular, Legend Start, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034025FB)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- Schneider Electric Push Button Accessories