Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Test, White
Mfr # 9001KN226WP
Zoro # G2475098
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Legend Test
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN226WP
- Zoro # G2475098
- UPC # 094726548601
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Mounting Diameter | 30 mm |
Label Dimensions | 44.5 x 44.5 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 13/16 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 13/16 in |
Description
Legend Plate, Square, Legend Test, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Black (HS367-S50-BLACK)
- LUTRON Lighting Dimmer, Decora Rocker, Ivory (DVCL-253P-IV)
- PHIHONG Power Supply, 100 to 240V AC, 56V DC, 30W, 0.5A (POE29U-1AT)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- SCHNEIDER ELECTRIC Passive Antenna, 6.6 ft Cable (ZBRA2)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- Schneider Electric Push Button Accessories