Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Start-Stop, White
Mfr # 9001KN251WP
Zoro # G2474827
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Legend Start-Stop
- Color White
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN251WP
- Zoro # G2474827
- UPC # 094726548922
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Overall Height | 1 13/16 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 13/16 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Shape | Square |
For Use With | 30mm 9001K and 9001SK Operators |
Legend | Start-Stop |
Color | White |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Language | English |
Keyway Type | Notch |
Legend Color | Black |
Background Color | White |
Compatible with Series | 9001K, 9001SK |
Description
Legend Plate, Square, Legend Start-Stop, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHQRFG)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (A-20GQ21-B)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24D)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- SCHNEIDER ELECTRIC Legend Plate, Hand, White/Black and Red (ZBY2316)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- SCHNEIDER ELECTRIC Empty Handy Box, Polycarbonate, Green (ZBRM21)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- EATON Mushroom Head, 30mm, Green, Metal (E34JB3)
- Schneider Electric Push Buttons & Indicators