Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Raise-Lower, White
Mfr # 9001KN247WP
Zoro # G2474879
Sold in multiples of 2 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K and 9001SK Operators
- Shape Square
- Legend Raise-Lower
- Color White
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN247WP
- Zoro # G2474879
- UPC # 785901734048
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 13/16 in |
Overall Height | 1 13/16 in |
Details
Item | Legend Plate |
For Use With | 30mm 9001K and 9001SK Operators |
Shape | Square |
Legend | Raise-Lower |
Color | White |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Language | English |
Legend Color | Black |
Compatible with Series | 9001K, 9001SK |
Background Color | White |
Keyway Type | Notch |
Description
Legend Plate, Square, Legend Raise-Lower, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Time Delay UL Class CC Fuse, 20A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR20)
- AMPHENOL 973106A16S1P (973106A16S1P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3630)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1103-0AB50-1FA0)
- Schneider Electric Push Button Accessories