Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Power On, White
Mfr # 9001KN238WP
Zoro # G2474985
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Legend Power On
- Color White
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN238WP
- Zoro # G2474985
- UPC # 785901176664
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 13/16 in |
Overall Height | 1 13/16 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Shape | Square |
For Use With | 30mm 9001K and 9001SK Operators |
Legend | Power On |
Color | White |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Language | English |
Legend Color | Black |
Background Color | White |
Compatible with Series | 9001K, 9001SK |
Keyway Type | Notch |
Description
Legend Plate, Square, Legend Power On, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC ControlRelay, 6NO/2NC, 120VAC, 10Aand6A (3RH22621AK60)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, 15A @ 600V AC (9007AP221)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Silvr/Black (9001KN210)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB5AV05)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- Schneider Electric Push Buttons & Indicators