Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, On-Off, White
Mfr # 9001KN245WP
Zoro # G2474915
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K and 9001SK Operators
- Shape Square
- Legend On-Off
- Color White
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN245WP
- Zoro # G2474915
- UPC # 785901164333
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 13/16 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1 13/16 in |
Details
Item | Legend Plate |
For Use With | 30mm 9001K and 9001SK Operators |
Shape | Square |
Legend | On-Off |
Color | White |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Compatible with Series | 9001K, 9001SK |
Language | English |
Background Color | White |
Legend Color | Black |
Keyway Type | Notch |
Description
Legend Plate, Square, Legend On-Off, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 45A, 600V AC, Non-Indicating (A6T45)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111686)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- EATON Blank Legend Plate, Black/White or Silver (10250TEP76)
- Schneider Electric Switches