Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Man.-Auto., White
Mfr # 9001KN243WP
Zoro # G2474921
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Legend Man-Auto
- Color White
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN243WP
- Zoro # G2474921
- UPC # 785901031130
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Overall Height | 1 13/16 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 13/16 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Shape | Square |
For Use With | 30mm 9001K and 9001SK Operators |
Legend | Man-Auto |
Color | White |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Language | English |
Background Color | White |
Keyway Type | Notch |
Compatible with Series | 9001K, 9001SK |
Legend Color | Black |
Description
Legend Plate, Square, Legend Man-Auto, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW80147-A2)
- PECO PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X (68471)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20302)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- Schneider Electric Push Buttons & Indicators