Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Jog-Run, White
Mfr # 9001KN242WP
Zoro # G2474930
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Legend Jog Run
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN242WP
- Zoro # G2474930
- UPC # 094726548809
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Label Dimensions | 44.5 x 44.5 mm |
Mounting Diameter | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 13/16 in |
Overall Width | 1 13/16 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Square, Legend Jog Run, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- SCHNEIDER ELECTRIC Motor, 2-Pos, Class F, 120VAC, S/R (30-118-B)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- EATON Push Button Kit, NEMA, Push Button (C600M1)
- Schneider Electric Push Buttons & Indicators