Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Hand/Off/Auto, Silver
Mfr # 9001KN160SP
Zoro # G2837339
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30mm 9001K and 9001SK Operators
- Shape Square
- Legend Hand-Off-Auto
- Legend/Background Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN160SP
- Zoro # G2837339
- UPC # 785901055877
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 2.25 in |
Width | 2.25 in |
Operator Size | 30 mm |
Label Dimensions | 57 x 57 mm |
Overall Width | 2 1/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 2 1/4 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Square, Legend Hand-Off-Auto, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Silver/Black, Material Plastic, Height 2.25 in, Width 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Encl/Box Type 3R/12 50H 20W (MH50WP)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- Schneider Electric Switches