Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, For.-Off-Rev., White
Mfr # 9001KN259WP
Zoro # G8630675
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K and 9001SK Operators
- Legend/Background Color White/Black
- Material Plastic
- Color White
- Legend For-Off-Rev
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN259WP
- Zoro # G8630675
- UPC # 785901787877
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 13/16 in |
Overall Width | 1 13/16 in |
Manufacturer Warranty Length | 18 mo |
Details
For Use With | 30mm 9001K and 9001SK Operators |
Legend/Background Color | White/Black |
Material | Plastic |
Color | White |
Legend | For-Off-Rev |
Shape | Square |
Item | Legend Plate |
Product Type | Legend Plate |
Language | English |
Legend Color | Black |
Keyway Type | Notch |
Background Color | White |
Compatible with Series | 9001K, 9001SK |
Description
Legend Plate, Square, Legend For-Off-Rev, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 15A, 125V AC, 150A at 125V AC, 5 PK (GMA-15-R)
- TRITON PRODUCTS 7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07BK)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- LEVITON Grounded 3 outlets Cube Tap (00692-00W)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- SCHNEIDER ELECTRIC Legend - 30 x 40 mm - white - klaxon (ZB2BY4932)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- Schneider Electric Push Button Accessories