Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Close, White
Mfr # 9001KN208WP
Zoro # G2475271
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K and 9001SK Operators
- Shape Square
- Legend Close
- Color White
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN208WP
- Zoro # G2475271
- UPC # 785901030607
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 13/16 in |
Overall Height | 1 13/16 in |
Details
Item | Legend Plate |
For Use With | 30mm 9001K and 9001SK Operators |
Shape | Square |
Legend | Close |
Color | White |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Language | English |
Legend Color | Black |
Compatible with Series | 9001K, 9001SK |
Background Color | White |
Keyway Type | Notch |
Description
Legend Plate, Square, Legend Close, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC10-3012-F)
- HALEX 1 X 1/2 In Rigid Reducing Washer 2/Bg (96831)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-50221-08)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- SCHNEIDER ELECTRIC 1NO Push Button Contact Blocks (ZB4BZ101)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black (9001KN208)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- Schneider Electric Push Button Accessories