Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Auto-Off-Hand, White
Mfr # 9001KN258WP
Zoro # G8630666
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K and 9001SK Operators
- Legend/Background Color White/Black
- Material Plastic
- Color White
- Legend Auto-Off-Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN258WP
- Zoro # G8630666
- UPC # 785901850601
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 13/16 in |
Overall Height | 1 13/16 in |
Details
For Use With | 30mm 9001K and 9001SK Operators |
Legend/Background Color | White/Black |
Material | Plastic |
Color | White |
Legend | Auto-Off-Hand |
Shape | Square |
Item | Legend Plate |
Product Type | Legend Plate |
Compatible with Series | 9001K, 9001SK |
Background Color | White |
Keyway Type | Notch |
Legend Color | Black |
Language | English |
Description
Legend Plate, Square, Legend Auto-Off-Hand, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Heavy Duty Battery Selector W/ Alternator Disc (8603DP)
- BULLDOG WINCH Rocker Switch-ON/OFF 5-Pin Red (20256)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3625)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D211N)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- Schneider Electric Switches