Shop All Push Button Accessories
This Product is Discontinued
Schneider Electric
Legend Plate, Silver/Black, Half-Round (Discontinued)
Mfr # 9001KN399
Zoro # G3610836
This Product is Discontinued
Key Features
- Size 30 mm
- Shape Half-Round
- For Use With 30mm 9001K and 9001SK Operators
- Legend/Background Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN399
- Zoro # G3610836
- UPC # 785901652540
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 3/4 in |
Overall Height | 2 in |
Label Dimensions | 44 x 50 mm |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm 9001K and 9001SK Operators |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Background Color | Black |
Compatible with Series | 9001K, 9001SK |
Legend Color | Silver |
Keyway Type | Notch |
Colour Of Marking | silver |
Product Or Component Type | marked legend |
Marking | Custom |
Background Colour | black |
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Black, Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.