Shop All Push Button Accessories
Schneider Electric
Legend Plate, Run, White/Black and Red
Mfr # ZBY2334
Zoro # G3269034
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plastic and Chrome Operators
- Shape Rectangular
- Legend Run
- Legend/Background Color White/Black and Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY2334
- Zoro # G3269034
- UPC # 785901378938
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Overall Width | 1 3/16 in |
Overall Height | 1 5/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Rectangular, Legend Run, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-68072 INLET (63-68072)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2-1/2 (14WLMP6-250)
- CYBERPOWER PFC Sinewave UPS Systems (CP1500PFCRM2U)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (FP301-3/16-48"-BLACK-25 PCS)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, White, Plastic (9001W31)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black, Square (9001KN101BP)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- Schneider Electric Push Button Accessories