Shop All Push Button Accessories
This Product is Discontinued
Schneider Electric
Legend Plate, Reset, White/Black (Discontinued)
Mfr # ZBY02322
Zoro # G3356333
This Product is Discontinued
Key Features
- For Use With Plastic and Chrome Operators
- Shape Rectangular
- Legend Reset
- Legend/Background Color White/Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY02322
- Zoro # G3356333
- UPC # 785901378402
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 0.31 in |
Width | 1.06 in |
Operator Size | 22 mm |
Overall Height | 5/16 in |
Overall Width | 1 1/16 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Legend Plate |
For Use With | Plastic and Chrome Operators |
Shape | Rectangular |
Legend | Reset |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Legend Color | White/Black |
Description
Legend Plate, Rectangular, Legend Reset, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black, Material Plastic, Height 0.31 in, Width 1.06 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.