Shop All Push Button Accessories
Schneider Electric
Legend Plate, Reset, White/Black, Square
Mfr # 9001KN223BP
Zoro # G3613182
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Legend Reset
- Material Plastic
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN223BP
- Zoro # G3613182
- UPC # 785901030690
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.75 in |
Width | 1.75 in |
Diameter | 30.5 mm |
Operator Size | 30 mm |
Overall Height | 1 13/16 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 13/16 in |
Manufacturer Warranty Length | 18 mo |
Details
Item | Legend Plate |
Shape | Square |
For Use With | 30mm 9001K and 9001SK Operators |
Legend | Reset |
Material | Plastic |
Product Type | Legend Plate |
Background Color | Black |
Keyway Type | Notch |
Legend Color | White |
Compatible with Series | 9001K, 9001SK |
Language | English |
Description
Legend Plate, Square, Legend Reset, For Use With 30mm 9001K and 9001SK Operators, Material Plastic, Height 1.75 in, Width 1.75 in, Diameter 30.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- NOARK Contactor 230Vac 4 Pole (CU-22-HI-4A)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- TRIPP LITE UPS Replacement Battery, SmartPro, 24VDC, 2 (RBC92-2U)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Round Legend Insert, Close, F/9001 Type B (9001B264)
- SCHNEIDER ELECTRIC Legend Plate, Open-Off-Close, Black (9001KN263)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Start-Stop, Black (9001KN251)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- Schneider Electric Switches