Shop All Push Button Accessories
Schneider Electric
Legend Plate, Reset, White/Black
Mfr # 9001KN323
Zoro # G1297414
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm 9001K Operators
- Legend Reset
- Color Black Field with White Letters
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN323
- Zoro # G1297414
- UPC # 785901917014
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2 in |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm 9001K Operators |
Legend | Reset |
Color | Black Field with White Letters |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Background Color | Black |
Compatible with Series | 9001K, 9001SK |
Legend Color | Silver |
Language | English |
Keyway Type | Notch |
Description
Legend Plate, Half-Round, Legend Reset, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPJ-1-6/10SP)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- GARDNER BENDER Cable Organizer, 1/4 In, Red (CW-T1RR50)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5028-BSS)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black (9001KN206)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ102)
- Schneider Electric Push Buttons & Indicators