Shop All Push Button Accessories
Schneider Electric
Legend Plate, Rectangular, White or Yellow
Mfr # ZBY4101
Zoro # G4277007
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 22mm Pushbuttons
- Shape Rectangular
- Legend/Background Color Black/Yellow
- Material Plastic
- Height 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY4101
- Zoro # G4277007
- UPC # 785901372936
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Overall Height | 1 5/8 in |
Overall Width | 1 3/16 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Description
Legend Plate, Rectangular, Legend Not Applicable, For Use With 22mm Pushbuttons, Legend/Background Color Black/Yellow, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (ES2425)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Holes, Al (9001KY3)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- SCHNEIDER ELECTRIC MobileBoxSupport, 22mm, DarkGray, Plastic (ZBRACS)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- Schneider Electric Switches