Shop All Push Button Accessories
Schneider Electric
Legend Plate, Rectangular, Stop-Start
Mfr # ZBY2366
Zoro # G3048385
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With Plastic and Chrome Operators
- Legend Stop-Start
- Legend/Background Color White/Black and Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY2366
- Zoro # G3048385
- UPC # 785901378976
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 3/16 in |
Overall Height | 1 5/8 in |
Description
Legend Plate, Rectangular, Legend Stop-Start, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (A12108CH)
- ZORO SELECT LKG CONN 30A 3PH 480V L16-30R B/W (71630NC)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05-100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black and Red (ZBY2314)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Padlock Attachment, F/Selector Switch (9001K7)
- Schneider Electric Push Buttons & Indicators