Shop All Push Button Accessories
Schneider Electric
Legend Plate, Rectangular, Black or Red
Mfr # ZBY6101
Zoro # G4277016
original price:
$4.28
7% off
new price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 22mm Pushbuttons
- Shape Rectangular
- Legend/Background Color Black
- Material Plastic
- Height 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY6101
- Zoro # G4277016
- UPC # 785901372950
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.97 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 50 mm |
Overall Width | 1 3/16 in |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2 in |
Description
Legend Plate, Rectangular, Legend Not Applicable, For Use With 22mm Pushbuttons, Legend/Background Color Black, Material Plastic, Height 1.18 in, Width 1.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Indoor Air Quality Meter, Desktop/Wall Mount, includes ISO Certificate (R9920-NIST)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90010)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- SCHNEIDER ELECTRIC FixingCollarPillar, Metal, Black, 22mm (ZB4BZ079)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- SCHNEIDER ELECTRIC Rigid protection cover, Harmony XB5, plastic, transparent, for RJ45 and USB ports (ZBSP2)
- Schneider Electric Push Buttons & Indicators