Shop All Push Button Accessories
Schneider Electric
Legend Plate, Rectangular, Black or Red
Mfr # ZBY2101
Zoro # G4277061
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With 22mm Pushbuttons
- Legend/Background Color Black
- Material Plastic
- Height 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY2101
- Zoro # G4277061
- UPC # 785901839965
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Overall Height | 1 5/8 in |
Overall Width | 1 3/16 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Description
Legend Plate, Rectangular, Legend Not Applicable, For Use With 22mm Pushbuttons, Legend/Background Color Black, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control SKAP-3C-24VAC 24V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-24VAC)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (125)
- HONEYWELL Replacement Switch Actuator (6PA195)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, Incandescent (ZB5AV3)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- Schneider Electric Push Buttons & Indicators