Shop All Push Button Accessories
Schneider Electric
Legend Plate, Rectangular, Auto-Hand
Mfr # ZBY2385
Zoro # G3001446
original price:
$3.87
4% off
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With Mfr. No. XB4/5/7
- Legend Auto-Hand
- Legend/Background Color White/Black and Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY2385
- Zoro # G3001446
- UPC # 785901378990
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1 5/8 in |
Overall Width | 1 3/16 in |
Compatible Panel Cutout Diameter | 22 mm |
Description
Legend Plate, Rectangular, Legend Auto-Hand, For Use With Mfr. No. XB4/5/7, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-2)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-187)
- SCHNEIDER ELECTRIC Legend Plate, Pull To Start/Push To Stop (9001KN379)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R9)
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button (9001KU37)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, On, White/Black (9001KN203)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- Schneider Electric Push Buttons & Indicators