Shop All Push Button Accessories
Schneider Electric
Legend Plate, Open-Off-Close, Black
Mfr # 9001KN263
Zoro # G2474720
original price:
$5.73
12% off
new price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm 9001K Operators
- Legend Open-Off-Close
- Color Black
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN263
- Zoro # G2474720
- UPC # 785901917915
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Label Dimensions | 40 x 43 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Overall Height | 1 3/4 in |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm 9001K Operators |
Legend | Open-Off-Close |
Color | Black |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Accessory / Separate Part Destination | Control and signalling units 30 mm (metal range) |
Product Or Component Type | Marked legend |
Marking Color | Silver |
Keyway Type | Notch |
Compatible with Series | 9001K, 9001SK |
Background Color | Black |
Legend Color | Silver |
Language | English |
Description
Legend Plate, Half-Round, Legend Open-Off-Close, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50F7)
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red (DL1CJUS1204)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Red, 30mm (9001R8)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- Schneider Electric Switches