Shop All Push Button Accessories
Schneider Electric
Legend Plate, Off/On, Silver/Black
Mfr # 9001KN344
Zoro # G1320891
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend Off-On
- Color Black Field with Silver Letters
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN344
- Zoro # G1320891
- UPC # 785901918028
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Overall Width | 1 3/4 in |
Overall Height | 2 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Legend Plate |
For Use With | 30mm 9001K Operators |
Shape | Half-Round |
Legend | Off-On |
Color | Black Field with Silver Letters |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Keyway Type | Notch |
Legend Color | Silver |
Compatible with Series | 9001K, 9001SK |
Language | English |
Background Color | Black |
Description
Legend Plate, Half-Round, Legend Off-On, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120CAFI)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- RITTAL Carbon Steel Enclosure, 23.60 in H, 24 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM242408NC)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, 304 SS (9001KYSS1)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB5AV01)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.63 in. H (9001KYG1)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- Schneider Electric Push Buttons & Indicators