Shop All Push Button Accessories
Schneider Electric
Legend Plate, Off/On, Silver/Black
Mfr # 9001KN244
Zoro # G0478484
original price:
$5.15
8% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm 9001K Operators
- Legend Off-On
- Color Black Field with Silver Letters
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN244
- Zoro # G0478484
- UPC # 785901916116
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Overall Width | 2 5/16 in |
Overall Height | 1 15/16 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm 9001K Operators |
Legend | Off-On |
Color | Black Field with Silver Letters |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | 9001K, 9001SK |
Legend Color | Black |
Description
Legend Plate, Half-Round, Legend Off-On, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59X)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB5AA45)
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block (ZB5AZ101)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Black, 30mm (9001B25)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- SCHNEIDER ELECTRIC Legend Plate, Manual/Auto, Black (9001KN343)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Off, Black (9001KN304)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- Schneider Electric Push Buttons & Indicators