Shop All Push Button Accessories
Schneider Electric
Legend Plate, Manual/Auto, Black
Mfr # 9001KN343
Zoro # G7522042
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend Man-Auto
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN343
- Zoro # G7522042
- UPC # 785901918011
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Overall Height | 2 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Label Dimensions | 44 x 50 mm |
Description
Legend Plate, Half-Round, Legend Man-Auto, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBS43)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.3A, 600V AC, Non-Indicating (KLKR.300)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4TGX7)
- SCHNEIDER ELECTRIC Legend Plate, Up-Off-Down, Black (9001KN264)
- SCHNEIDER ELECTRIC Passive Antenna, 6.6 ft Cable (ZBRA2)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2364)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted push button head, Harmony XB5, plastic, yellow, 30mm, spring return, unmarked (ZB5FA5)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN360)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- Schneider Electric Push Buttons & Indicators