Shop All Push Button Accessories
Schneider Electric
Legend Plate, Manual/Auto, Black
Mfr # 9001KN243
Zoro # G8561944
Sold in multiples of 2 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K Operators
- Size 30 mm
- Legend/Background Color Black
- Material Aluminum
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN243
- Zoro # G8561944
- UPC # 785901916109
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 2 in |
Width | 2.5 in |
Operator Size | 30 mm |
Label Dimensions | 40 x 43 mm |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Description
Legend Plate, Half-Round, Legend Man-Auto, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 2 in, Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- ITT CANNON ER 4C 48 SKT PLUG (MS3106F2422SX)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, blue, 22mm, spring return, booted, unmarked (ZB5AP6)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB4BV01)
- Schneider Electric Push Button Accessories