Shop All Push Button Accessories
Schneider Electric
Legend Plate, Man./Off/Auto, Silver/Black
Mfr # 9001KN262
Zoro # G2689836
product price: $4.00
/ea
$4.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend Man-Off-Auto
- Color Black Field with Silver Letters
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN262
- Zoro # G2689836
- UPC # 785901917908
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Details
Item | Legend Plate |
For Use With | 30mm 9001K Operators |
Shape | Half-Round |
Legend | Man-Off-Auto |
Color | Black Field with Silver Letters |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Background Color | Black |
Compatible with Series | 9001K, 9001SK |
Legend Color | Silver |
Keyway Type | Notch |
Language | English |
Description
Legend Plate, Half-Round, Legend Man-Off-Auto, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2040B1100)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- SCHNEIDER ELECTRIC Harmony XAC, Protective guard, for XACB pendant station, plastic, for use with mushroom head pushbutton (XACB983)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS43B)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- Schneider Electric Switches