Shop All Push Button Accessories
Schneider Electric
Legend Plate, Low-Off-High, Black
Mfr # 9001KN265
Zoro # G2474696
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm 9001K Operators
- Legend Low-Off-High
- Color Black
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN265
- Zoro # G2474696
- UPC # 785901917939
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 18 mo |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm 9001K Operators |
Legend | Low-Off-High |
Color | Black |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | 9001K, 9001SK |
Background Color | Black |
Language | English |
Legend Color | Silver |
Keyway Type | Notch |
Description
Legend Plate, Half-Round, Legend Low-Off-High, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- NVENT HOFFMAN L-Bracket Kit, Steel (LLB)
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 700 A, 600V AC, Nonindicating (A4BQ700)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU1)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DLH-B)
- Schneider Electric Push Button Accessories