Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Stop-Start, Black
Mfr # 9001KN255
Zoro # G2474781
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm 9001K Operators
- Legend Start-Stop
- Color Black
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN255
- Zoro # G2474781
- UPC # 785901917731
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm 9001K Operators |
Legend | Start-Stop |
Color | Black |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Keyway Type | Notch |
Language | English |
Background Color | Black |
Legend Color | Silver |
Compatible with Series | 9001K, 9001SK |
Description
Legend Plate, Half-Round, Legend Start-Stop, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Brace, 24" (FS-5638-24 E/G)
- CALCONDUIT Nipple, 2 in. x 2-1/2 in., GRC (876683)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black (9001KN207)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- Schneider Electric Switches