Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Stop, Red
Mfr # 9001KN302
Zoro # G0569107
original price:
$5.04
4% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Half-Round
- For Use With 30mm 9001K Operators
- Legend Stop
- Color Red Field with Silver Letters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN302
- Zoro # G0569107
- UPC # 785901915638
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Label Dimensions | 44 x 50 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Overall Height | 2 in |
Description
Legend Plate, Half-Round, Legend Stop, For Use With 30mm 9001K Operators, Legend/Background Color Red/Silver, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/T-15)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Start-Stop, Black (9001KN251)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- ABB MPET3-10R, ESTOP 30MM TWIST RELEASE RED (MPET3-10R)
- Schneider Electric Switches