Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Start-Stop, Black
Mfr # 9001KN251
Zoro # G2474836
product price: $4.00
/ea
Sold in multiples of 2 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend Start-Stop
- Color Black
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN251
- Zoro # G2474836
- UPC # 785901917700
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 5/8 in |
Details
Item | Legend Plate |
For Use With | 30mm 9001K Operators |
Shape | Half-Round |
Legend | Start-Stop |
Color | Black |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Background Color | Black |
Legend Color | Silver |
Keyway Type | Notch |
Language | English |
Compatible with Series | 9001K, 9001SK |
Description
Legend Plate, Half-Round, Legend Start-Stop, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-51628-05)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black and Red (ZBY2306)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- ABB Illum Push Button Operator, 22mm, Blue (P9P-LNVDL)
- Schneider Electric Switches