Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Slow-Fast, Black
Mfr # 9001KN250
Zoro # G2474851
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend Slow-Fast
- Color Black
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN250
- Zoro # G2474851
- UPC # 785901916130
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Label Dimensions | 40 x 43 mm |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Description
Legend Plate, Half-Round, Legend Slow-Fast, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 20A, Ivry, Toggl (HBL1222I)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA708)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K52)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- Schneider Electric Push Buttons & Indicators