Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Off, White/Red
Mfr # 9001KN204
Zoro # G2664103
product price: $4.00
/ea
Sold in multiples of 2 for $8.00
$8.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Half-Round
- For Use With 30mm Switch
- Legend Off
- Legend/Background Color Red/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN204
- Zoro # G2664103
- UPC # 785901915133
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 2.2 in |
Width | 3.7 in |
Operator Size | 30 mm |
Label Dimensions | 40 x 43 mm |
Mounting Diameter | 30 mm |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Half-Round, Legend Off, For Use With 30mm Switch, Legend/Background Color Red/Silver, Material Aluminum, Height 2.2 in, Width 3.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- EATON WIRING DEVICES Switch Sensor Wht 1P 3Way (OS306U-W-K-L)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ102)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G9)
- SIEMENS Legend Plate, For-Rev, Brushed Aluminum (52NL31)
- Schneider Electric Push Button Accessories