Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Left-Right, Black
Mfr # 9001KN256
Zoro # G2474766
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend Left-Right
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN256
- Zoro # G2474766
- UPC # 785901917809
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 18 mo |
Label Dimensions | 40 x 43 mm |
Description
Legend Plate, Half-Round, Legend Left-Right, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 4 In. Conduit, PVC, 12-5/16 In. L (5144040)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos return center (ZB5FJ5)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- SCHNEIDER ELECTRIC LEGEND 30 X 40 MM 1 BLACK SIDE 1 RED SID (ZB2BY2101)
- Schneider Electric Push Button Accessories