Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Forward/Reverse
Mfr # 9001KN239
Zoro # G1796286
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend For-Rev
- Color Black Field with Silver Letters
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN239
- Zoro # G1796286
- UPC # 785901916918
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 2 in |
Width | 2.5 in |
Operator Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Overall Height | 1 3/4 in |
Details
Item | Legend Plate |
For Use With | 30mm 9001K Operators |
Shape | Half-Round |
Legend | For-Rev |
Color | Black Field with Silver Letters |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Keyway Type | Notch |
Legend Color | Silver |
Language | English |
Compatible with Series | 9001K, 9001SK |
Background Color | Black |
Description
Legend Plate, Half-Round, Legend For-Rev, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 2 in, Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- MILWAUKEE TOOL Portable and Inverter Generator, 1,800 W Rated, 3,600 W Surge, 120V AC, 15 A A (MXF002-2XC)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Plastic (9001SKY1)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- Schneider Electric Switches