Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Down, Black
Mfr # 9001KN310
Zoro # G8493624
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend Down
- Legend/Background Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN310
- Zoro # G8493624
- UPC # 785901915720
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2 in |
Overall Width | 1 3/4 in |
Details
Item | Legend Plate |
For Use With | 30mm 9001K Operators |
Shape | Half-Round |
Legend | Down |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Background Color | Black |
Language | English |
Keyway Type | Notch |
Legend Color | Silver |
Compatible with Series | 9001K, 9001SK |
Description
Legend Plate, Half-Round, Legend Down, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Blue, 1ft (N002-001-BL)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL2743SW)
- LEVITON Straight Blade Plug (515PA)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB5AV04)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- Schneider Electric Push Button Accessories