Shop All Push Button Accessories
Schneider Electric
Legend Plate, Forward, White/Black and Red
Mfr # ZBY02305
Zoro # G2511932
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plastic and Chrome Operators
- Shape Rectangular
- Legend Forward
- Legend/Background Color White/Black and Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY02305
- Zoro # G2511932
- UPC # 785901378280
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 0.31 in |
Width | 1.06 in |
Operator Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 5/16 in |
Overall Width | 1 1/16 in |
Details
Item | Legend Plate |
For Use With | Plastic and Chrome Operators |
Shape | Rectangular |
Legend | Forward |
Legend/Background Color | White/Black and Red |
Material | Plastic |
Product Type | Legend Plate |
Compatible with Series | ZBZ32, ZBZ34 |
Legend Color | White |
Description
Legend Plate, Rectangular, Legend Forward, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 0.31 in, Width 1.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 9 to 14A, 3P (GV2P16)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- SCHNEIDER ELECTRIC Miniature Incandescent Bulb (DL1CE048)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- Schneider Electric Push Buttons & Indicators