Shop All Push Button Accessories
This Product is Discontinued
Schneider Electric
Legend Plate, For-Rev, Black/Red (Discontinued)
Mfr # ZBY2371
Zoro # G1802790
This Product is Discontinued
Key Features
- Shape Rectangular
- For Use With Mfr. No. XB4/5/7
- Legend For-Rev
- Legend/Background Color Black/Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY2371
- Zoro # G1802790
- UPC # 785901145622
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Overall Width | 1 5/8 in |
Overall Height | 1 3/16 in |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Legend Plate |
Shape | Rectangular |
For Use With | Mfr. No. XB4/5/7 |
Legend | For-Rev |
Legend/Background Color | Black/Red |
Material | Plastic |
Product Type | Legend Plate |
Compatible with Series | XB4, XB5 |
Legend Color | Black/Red |
Description
Legend Plate, Rectangular, Legend For-Rev, For Use With Mfr. No. XB4/5/7, Legend/Background Color Black/Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.