Shop All Push Button Accessories
Schneider Electric
Legend Plate, For.-Off-Rev., Black
Mfr # 9001KN259
Zoro # G2474748
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend For-Off-Rev
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN259
- Zoro # G2474748
- UPC # 785901917823
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Label Dimensions | 40 x 43 mm |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 5/8 in |
Description
Legend Plate, Half-Round, Legend For-Off-Rev, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22981501)
- ECM INDUSTRIES 100PK Butt Connector (10-121)
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (9001KN323)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos return center (ZB5FJ5)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Green (9001G7)
- SCHNEIDER ELECTRIC Legend Plate, Up-Off-Down, Black (9001KN264)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- Schneider Electric Switches