Shop All Push Button Accessories
Schneider Electric
Legend Plate, Fast, White/Black and Red
Mfr # ZBY2328
Zoro # G2891856
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With Plastic and Chrome Operators
- Legend Fast
- Legend/Background Color White/Black and Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBY2328
- Zoro # G2891856
- UPC # 785901378839
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1 3/16 in |
Overall Width | 1 5/8 in |
Details
Item | Legend Plate |
Shape | Rectangular |
For Use With | Plastic and Chrome Operators |
Legend | Fast |
Legend/Background Color | White/Black and Red |
Material | Plastic |
Product Type | Legend Plate |
Legend Color | White |
Compatible with Series | XB4, XB5 |
Description
Legend Plate, Rectangular, Legend Fast, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- RACO Service Entrance Head, 1-1/2 In., Aluminum (2406)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ102)
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- Schneider Electric Push Buttons & Indicators