Shop All Push Button Accessories
Schneider Electric
Legend Plate, Emergency Stop, White/Red
Mfr # ZBY2330
Zoro # G0366204
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plastic and Chrome Operators
- Shape Rectangular
- Legend Emergency Stop
- Legend/Background Color White/Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY2330
- Zoro # G0366204
- UPC # 785901372912
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 3/16 in |
Overall Height | 1 5/8 in |
Description
Legend Plate, Rectangular, Legend Emergency Stop, For Use With Plastic and Chrome Operators, Legend/Background Color White/Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar, NOVAL Accessory, Copper (UGB2/0-414-6)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos return center (ZB5FG7)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, chromium plated (ZBZ1600)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- Schneider Electric Push Button Accessories