Shop All Push Button Accessories
Schneider Electric
Legend Plate, Emergency Stop, Silver/Black
Mfr # 9001KN305
Zoro # G2562847
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Half-Round
- For Use With 30mm 9001K Operators
- Legend Emergency Stop
- Color Black Field with Silver Letters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN305
- Zoro # G2562847
- UPC # 785901916321
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Label Dimensions | 44 x 50 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 3/4 in |
Overall Height | 2 in |
Description
Legend Plate, Half-Round, Legend Emergency Stop, For Use With 30mm 9001K Operators, Legend/Background Color Red/Silver, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 10 In. Arm L (9007FA1)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Gry, Toggl (HBL1222GY)
- SCHNEIDER ELECTRIC Contactor Coil 110V Ac Iec (LXD1F7)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- SCHNEIDER ELECTRIC Legend - 30 x 40 mm - white - klaxon (ZB2BY4932)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- Schneider Electric Push Button Accessories