Shop All Push Button Accessories
Schneider Electric
Legend Plate, Black/Yellow, Round
Mfr # 9001KN9100
Zoro # G3466478
product price: $3.54
/ea
Sold in multiples of 2 for $7.08
$7.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- For Use With 30mm K Pushbutton
- Legend/Background Color No Legend
- Material Aluminum
- Operator Size 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN9100
- Zoro # G3466478
- UPC # 785901583387
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Operator Size | 30 mm |
Diameter | 60 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Shape | Round |
For Use With | 30mm K Pushbutton |
Legend/Background Color | No Legend |
Material | Aluminum |
Product Type | Legend Plate |
Compatible with Series | 9001K, 9001SK |
Background Color | Yellow |
Keyway Type | Notch |
Legend Color | Black |
Description
Legend Plate, Round, Legend Not Applicable, For Use With 30mm K Pushbutton, Legend/Background Color No Legend, Material Aluminum, Diameter 60 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K52)
- SCHNEIDER ELECTRIC Legend Plate, Off, White/Black and Red (ZBY2312)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- Schneider Electric Switches