Shop All Push Button Accessories
Schneider Electric
Legend Plate, Black/Black, Rectangular
Mfr # ZBY42101
Zoro # G3459286
product price: $3.86
/ea
Sold in multiples of 10 for $38.60
$38.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 22mm Pushbutton
- Shape Rectangular
- Legend/Background Color White/Black
- Material Plastic
- Height 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY42101
- Zoro # G3459286
- UPC # 389119043182
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 40 mm |
Width | 30 mm |
Operator Size | 22 mm |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1 3/16 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Rectangular, Legend Not Applicable, For Use With 22mm Pushbutton, Legend/Background Color White/Black, Material Plastic, Height 40 mm, Width 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB BC7-30-01-01, 3P MINI CONTR, 24VDC, (BC7-30-01-01)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- BRYANT USB Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 1) 5A "C" USB and "A" Ports, White (USBB15AC5W)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- Schneider Electric Push Buttons & Indicators