Shop All Push Button Accessories
Schneider Electric
Legend holder, Harmony XB4, 30 x 40mm, plastic, 8 x 27mm legend, white marked OUVERTURE
Mfr # ZBY2113
Zoro # G4057119
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Legend Holder Size 30 x 40 mm
- Device Composition marked legend, legend holder
- Product or Component Type legend holder
- Accessory / Separate Part Destination Ø 22 mm control or signalling unit, for standard head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY2113
- Zoro # G4057119
- Country of Origin France
- Category Push Button Accessories
Dimensions
Legend Holder Size | 30 x 40 mm |
Details
Item | Legend holder 30 x 40 mm with legend 8 x |
Material | plastic |
Device Composition | marked legend, legend holder |
Product or Component Type | legend holder |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit, for standard head |
Marking | white OUVERTURE 1 black side, 1 red side |
Range Compatibility | Harmony XB4, Harmony XB5 |
Accessory / Separate Part Category | marking accessory |
Product Or Component Type | legend holder |
Description
This Harmony ZBY legend holder has black or red background and is marked with OUVERTURE lettering. It is compatible with Harmony XB4 and XB5 push buttons and pilot lights. This legend holder allows you to customize the control unit with an engraved tag, in line with the design approved by your customer. It is compatible with any standard 22mm Harmony control or signalling unit. It provides clear and resilient symbol marking on the label, with high contrast.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CL4BOX)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- HUBBELL 30/20A Locking Receptacle 3P 4W 600VAC/250VDC (HBL20403)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K97)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2364)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- Schneider Electric Push Buttons & Indicators