Shop All Push Button Accessories
Schneider Electric
Legend holder, Harmony XB4, 30 x 40mm, plastic, 8 x 27mm legend, white marked EN SERVICE
Mfr # ZBY2111
Zoro # G4056638
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Accessory / Separate Part Destination Ø 22 mm control or signalling unit, for standard head
- Range Compatibility Harmony XB4, Harmony XB5
- Product or Component Type legend holder
- Legend Holder Size 30 x 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBY2111
- Zoro # G4056638
- Country of Origin France
- Category Push Button Accessories
Dimensions
Legend Holder Size | 30 x 40 mm |
Details
Item | Legend holder 30 x 40 mm with legend 8 x |
Material | plastic |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit, for standard head |
Range Compatibility | Harmony XB4, Harmony XB5 |
Product or Component Type | legend holder |
Marking | white EN SERVICE 1 black side, 1 red side |
Device Composition | legend holder, marked legend |
Accessory / Separate Part Category | marking accessory |
Product Or Component Type | legend holder |
Description
This Harmony ZBY legend holder has black or red background and is marked with EN SERVICE lettering. It is compatible with Harmony XB4 and XB5 push buttons and pilot lights. This legend holder allows you to customize the control unit with an engraved tag, in line with the design approved by your customer. It is compatible with any standard 22mm Harmony control or signalling unit. It provides clear and resilient symbol marking on the label, with high contrast.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (779)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V09)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-SP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS401B)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- SCHNEIDER ELECTRIC 6V Ba9S Base Marked Vch 6V 200Ma (DL1CB006)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.63 in. H (9001KYG1)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- Schneider Electric Push Buttons & Indicators